Motion
MR 24 RSS/MI 20

MCGILL
MR 24 RSS/MI 20

Mechanical Clutch - 31.7500 mm Bore, 2.0625 in OD
Mi Item #08688151
MFR #MR 24 RSS/MI 20
Price$283.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MR 24 RSS/MI 20

Mechanical Clutch - 31.7500 mm Bore, 2.0625 in OD
Mi Item #08688151
MFR #MR 24 RSS/MI 20

Mfr description
MR 24 RSS/MI 20 MR SERIES 500,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$283.10/each

Specifications

Dimensions

  • Bore Diameter  
    31.7500 mm
  • Bore Size
    1.25
  • Outer Width
    1.2500 in
  • Outside Diameter  
    2.0625 in
  • Overall Diameter
    2.0625 in, 52.38 mm
  • Weight
    0.62 lbs

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    10,300 lbf
  • Manufacturer Upc Number
    726166120450
  • Radial Dynamic Load Capacity
    10,300 lbf
  • Radial Static Load Capacity
    15,500 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)