Motion
MR 20 RSS

MCGILL
MR 20 RSS

Needle Roller Bearing - 1.2500 in Bore, 1.7500 in OD, 1.2500 in Width
Mi Item #08688155
MFR #MR 20 RSS
Price$66.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MR 20 RSS

Needle Roller Bearing - 1.2500 in Bore, 1.7500 in OD, 1.2500 in Width
Mi Item #08688155
MFR #MR 20 RSS

Mfr description
MR 20 RSS BULK MR SERIES 500, 5452050500
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.23/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outside Diameter  
    1.7500 in
  • Overall Width  
    1.2500 in
  • Weight
    0.30 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Country of Origin
    MX
  • Long Description
    The 5452050500 Needle Roller Bearing features a 1.2500 in bore diameter, 1.7500 in outside diameter, 1.2500 in overall width, and weighs 0.30 lbs, making it suitable for transmission assemblies.
  • Manufacturer Catalog Number
    MR 20 RSS
  • Manufacturer Product Page
  • Material
    52100 Bearing Steel
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Series
    MR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)