Motion
MI 12

MCGILL
MI 12

Inner Ring - 0.7500 in Bore, 0.9843 in OD
MI ITEM #08688161
MFR #MI 12
Price$145.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MI 12

Inner Ring - 0.7500 in Bore, 0.9843 in OD
MI ITEM #08688161
MFR #MI 12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$145.32/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Outside Diameter
    0.9843 in
  • Weight
    0.09 lbs

Details

  • Bore Type
    Straight
  • Country of Origin
    MX
  • Long Description
    The 0001200500 is a needle roller bearing inner ring with a 0.7500 in bore diameter, 0.9843 in outside diameter, and 0.09 lbs weight, built for dependable needle roller bearing support in precision systems.
  • Manufacturer Product Page
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    MI

Overview

Mfr description
MI 12 BULK MI SERIES 500, 0001200500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought