Motion
MR 20 N

MCGILL
MR 20 N

Needle Roller Bearing - 1.2500 in Bore, 1.7500 in OD, 1.0000 in Width
MI ITEM #08688163
MFR #MR 20 N
Price$196.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MR 20 N

Needle Roller Bearing - 1.2500 in Bore, 1.7500 in OD, 1.0000 in Width
MI ITEM #08688163
MFR #MR 20 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$196.80/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outside Diameter  
    1.7500 in
  • Overall Width  
    1.0000 in
  • Weight
    0.23 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Country of Origin
    MX
  • Long Description
    The 5452060500 Needle Roller Bearing features a 1.2500 in bore diameter, 1.7500 in outside diameter, 1.0000 in overall width, and weighs 0.23 lbs, making it ideal for compact industrial systems.
  • Manufacturer Catalog Number
    MR 20 N
  • Manufacturer Product Page
  • Material
    52100 Bearing Steel
  • Product Type
    Needle Roller Bearings
  • Series
    MR

Overview

Mfr description
MR 20 N BULK MR SERIES 500, 5452060500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought