Motion
GR52RS/MI44

MCGILL
GR52RS/MI44

Needle Roller Bearing Set - 3.2500 in Bore, 4.2500 in OD, 1.7500 in Width
MI ITEM #08688173
MFR #GR52RS/MI44
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
GR52RS/MI44

Needle Roller Bearing Set - 3.2500 in Bore, 4.2500 in OD, 1.7500 in Width
MI ITEM #08688173
MFR #GR52RS/MI44

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    3.2500 in
  • Outside Diameter
    4.2500 in
  • Overall Width
    1.7500 in
  • Weight
    6.71 lbs

Details

  • Bearing Type
    Needle Roller Bearing
  • Bore Type
    Straight
  • Country of Origin
    MX
  • Manufacturer Product Page
  • Number Of Rows
    2
  • Product Type
    Roller Bearing Sets
  • Series
    GR

Overview

Mfr description
GR 52 RS/MI 44 DS GR SERIES 500,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought