Motion
GR56RSS/MI46

MCGILL
GR56RSS/MI46

Roller Bearing Set - 2.8750 in Bore, 4.5000 in OD, 2.0000 in Width, Sealed
MI ITEM #08688175
MFR #GR56RSS/MI46
Price$1,822.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
GR56RSS/MI46

Roller Bearing Set - 2.8750 in Bore, 4.5000 in OD, 2.0000 in Width, Sealed
MI ITEM #08688175
MFR #GR56RSS/MI46

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,822.46/each

Specifications

Dimensions

  • Bore Diameter
    2.8750 in
  • Fillet Radius
    0.08 in
  • Outside Diameter
    4.5000 in
  • Overall Width
    2.0000 in
  • Weight
    4.47 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bearing Type
    Needle Roller Bearing
  • Closure Type
    Sealed
  • Compatible Inner Ring
    MI46
  • Country of Origin
    MX
  • Dynamic Load Capacity
    25100 lb
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Catalog Number
    5005650000
  • Manufacturer Product Page
  • Max Rpm
    1090 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to 250 ­°F
  • Product Type
    Roller Bearing Sets
  • Seal Material
    Rubber Lip
  • Series
    GR/MI
  • Static Load Capacity
    86500 lb

Overview

Mfr description
GR 56 RSS/MI 46 GR SERIES 500,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought