Motion
5004030097

MCGILL
5004030097

Needle Roller Bearing - 2.5000 in Bore, 3.2500 in OD, 1.7500 in Width
MI ITEM #08688176
MFR #5004030097
List Price$1,030.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
5004030097

Needle Roller Bearing - 2.5000 in Bore, 3.2500 in OD, 1.7500 in Width
MI ITEM #08688176
MFR #5004030097

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,030.35/each for your price

Overview

Mfr description
GR 40 SS/MI 32 GR SERIES 500, 5004030097

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Number Of Rows
    1
  • Bore Type
    Straight
  • Series
    GR
  • Manufacturer Product Page
  • Country of Origin
    MX
  • Weight
    2.16 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The 5004030097 Needle Roller Bearing features a 2.5000 in bore diameter, 3.2500 in outside diameter, 1.7500 in overall width, and weighs 2.16 lbs, making it ideal for heavy-duty industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text