Motion
MR 52/MI 44

MCGILL
MR 52/MI 44

Mechanical Clutch - 2.7500 in Bore, 4.2500 in OD
MI ITEM #08688180
MFR #MR 52/MI 44
Price$472.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MR 52/MI 44

Mechanical Clutch - 2.7500 in Bore, 4.2500 in OD
MI ITEM #08688180
MFR #MR 52/MI 44

Mfr description
MR 52/MI 44 MR SERIES 500, 5405300133
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$472.38/each

Specifications

Dimensions

  • Bore Diameter  
    2.7500 in
  • Bore Size
    2.7500 in, 69.85 mm
  • Outer Width
    1.7500 in
  • Outside Diameter  
    4.2500 in
  • Overall Diameter
    4.2500 in, 107.95 mm
  • Weight
    3.34 lbs

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    29,900 lbf
  • Manufacturer Upc Number
    726166522018
  • Max Rpm
    3700 rpm
  • Maximum Speed
    3700 rpm
  • Radial Dynamic Load Capacity
    29,900 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)