Motion
2300112500

MCGILL
2300112500

Flat Cam Follower - 3.0000 in Roller Dia, 1.7500 in Roller Width, 1.2500 in Stud Dia, Sealed
MI ITEM #08688214
MFR #2300112500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
2300112500

Flat Cam Follower - 3.0000 in Roller Dia, 1.7500 in Roller Width, 1.2500 in Stud Dia, Sealed
MI ITEM #08688214
MFR #2300112500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roller Diameter  
    3.0000 in
  • Roller Width  
    1.7500 in
  • Stud Diameter  
    1.2500 in
  • Thread Size
    1-1/4-12
  • Weight
    3.92 lbs

Details

  • Closure Type
    Sealed
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Shape
    Flat
  • Stud Type
    Standard Stud

Overview

Mfr description
CF 3 SB BULK CF SERIES, 2300112500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought