Motion
MCYRD 35 80 X SMCF

MCGILL
MCYRD 35 80 X SMCF

Crowned & Flat Yoke Roller - 80 mm Roller Diameter, 35 mm Bore, 80 mm Roller Width
Mi Item #08688235
MFR #MCYRD 35 80 X SMCF
Price$1,349.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MCYRD 35 80 X SMCF

Crowned & Flat Yoke Roller - 80 mm Roller Diameter, 35 mm Bore, 80 mm Roller Width
Mi Item #08688235
MFR #MCYRD 35 80 X SMCF

Mfr description
MCYRD 35 80 X SMCF SMCYR SERIES,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,349.34/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Roller Diameter  
    80 mm
  • Roller Width  
    80 mm

Details

  • Manufacturer Catalog Number
    3635070182
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Cylindrical
  • Series
    MCYR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)