Motion
2200517000

MCGILL
2200517000

Flat Cam Follower - 2.0000 in Roller Dia, 1.2500 in Roller Width, 1.1250 in Stud Dia
Mi Item #08688244
MFR #2200517000
Price$255.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
2200517000

Flat Cam Follower - 2.0000 in Roller Dia, 1.2500 in Roller Width, 1.1250 in Stud Dia
Mi Item #08688244
MFR #2200517000

Mfr description
CFH 2 B THT SCF SERIES, 2200517000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$255.38/each

Specifications

Dimensions

  • Roller Diameter  
    2.0000 in
  • Roller Width  
    1.2500 in
  • Stud Diameter  
    1.1250 in
  • Weight
    150 lbs

Details

  • Product Type
    Crowned & Flat Cam Followers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)