Motion
2140127000

MCGILL
2140127000

Flat Cam Follower - 1.5000 in Roller Dia, 0.8750 in Roller Width, 0.6250 in Stud Dia
Mi Item #08688259
MFR #2140127000
Price$233.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
2140127000

Flat Cam Follower - 1.5000 in Roller Dia, 0.8750 in Roller Width, 0.6250 in Stud Dia
Mi Item #08688259
MFR #2140127000

Mfr description
CF 1 1/2 SB LH SCF SERIES, 2140127000
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$233.11/each

Specifications

Dimensions

  • Roller Diameter  
    1.5000 in
  • Roller Width  
    0.8750 in
  • Stud Diameter  
    0.6250 in
  • Weight
    0.049 lbs

Details

  • Product Type
    Crowned & Flat Cam Followers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)