1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MCGILL
2060157000
Flat Cam Follower - 0.7500 in Roller Dia, 0.5000 in Roller Width, 0.3750 in Stud Dia
MI ITEM #
08688275
MFR #
2060157000
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Cam Followers and Yoke Rollers
Cam Followers
MCGILL 2060157000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MCGILL
2060157000
Flat Cam Follower - 0.7500 in Roller Dia, 0.5000 in Roller Width, 0.3750 in Stud Dia
MI ITEM #
08688275
MFR #
2060157000
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
CF 3/4 SB ALG SCF SERIES, 2060157000
Specifications
Roller Diameter
0.7500 in
Roller Width
0.5000 in
Stud Diameter
0.3750 in
Product Type
Crowned & Flat Cam Followers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data