Motion
60-2 C/L C/P S/F

MORSE
60-2 C/L C/P S/F

Steel Material
MI ITEM #08688413
MFR #60-2 C/L C/P S/F
Price$21.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
60-2 C/L C/P S/F

Steel Material
MI ITEM #08688413
MFR #60-2 C/L C/P S/F

Mfr description
60-2 C/L C/P S/F R1 ACCESS 35-60-500,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.40/each

Specifications

Dimensions

  • Chain Size
    60
  • Pitch
    0.75
  • Tensile Strength
    17000

Details

  • Chain Number & Pitch
    60 / 3/4 in
  • Material
    Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Type
    60-2 Connecting Link C/P S/F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)