Motion
N419

MORSE
N419

Delrin Coupling Chain - Size N40 Chain, 19 Links, Delrin Material
MI ITEM #08688584
MFR #N419
Price$378.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
N419

Delrin Coupling Chain - Size N40 Chain, 19 Links, Delrin Material
MI ITEM #08688584
MFR #N419

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$378.55/each

Specifications

Dimensions

  • Coupling Size
    4019
  • Weight
    0.30 lbs

Details

  • Chain Number
    N40
  • Coupling Component
    Chain
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Lube Style
    Non-Lubricated
  • Manufacturer Catalog Number
    116200
  • Material
    Delrin
  • Number Of Links
    19
  • Number Of Teeth
    19
  • Part Type
    Chain
  • Product Type
    Chain Coupling Chains
  • Style
    N400

Overview

Mfr description
N419 COUPLING CH NYL DELRIN COUPLING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought