Motion
N430

MORSE
N430

Delrin Coupling Chain - Size N40 Chain, 30 Links, Delrin Material
MI ITEM #08688587
MFR #N430
List Price$503.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
N430

Delrin Coupling Chain - Size N40 Chain, 30 Links, Delrin Material
MI ITEM #08688587
MFR #N430

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$503.87/each for your price

Overview

Mfr description
N430 COUPLING CH NYL DELRIN COUPLING

Specifications

  • Chain Number
    N40
  • Number Of Links
    30
  • Material
    Delrin
  • Coupling Size
    4030
  • Coupling Component
    Chain
  • Coupling Style
    Chain
  • Manufacturer Catalog Number
    116211
  • Coupling Type
    Chain Coupling
  • Lube Style
    Non-Lubricated
  • Style
    N400
  • Number Of Teeth
    30
  • Part Type
    Chain
  • Product Type
    Chain Coupling Chains

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text