Motion
N612

MORSE
N612

Delrin Coupling Chain - Size N60 Chain, 12 Links, Delrin Material
MI ITEM #08688589
MFR #N612
Price$460.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
N612

Delrin Coupling Chain - Size N60 Chain, 12 Links, Delrin Material
MI ITEM #08688589
MFR #N612

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$460.59/each

Specifications

Dimensions

  • Coupling Size
    6012

Details

  • Chain Number
    N60
  • Coupling Component
    Chain
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Lube Style
    Non-Lubricated
  • Manufacturer Catalog Number
    630812
  • Material
    Delrin
  • Number Of Links
    12
  • Number Of Teeth
    12
  • Part Type
    Chain
  • Product Type
    Chain Coupling Chains
  • Style
    N600

Overview

Mfr description
N612 COUPLING CH NYL DELRIN COUPLING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought