Motion
N613

MORSE
N613

Delrin Coupling Chain - Size N60 Chain, 13 Links, Delrin Material
Mi Item #08688590
MFR #N613
Price$433.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
N613

Delrin Coupling Chain - Size N60 Chain, 13 Links, Delrin Material
Mi Item #08688590
MFR #N613

Mfr description
N613 COUPLING CH NYL DELRIN COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$433.82/each

Specifications

Dimensions

  • Coupling Size
    6013

Details

  • Chain Number
    N60
  • Coupling Component
    Chain
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Lube Style
    Non-Lubricated
  • Manufacturer Catalog Number
    630813
  • Material
    Delrin
  • Number Of Links
    13
  • Number Of Teeth
    13
  • Part Type
    Chain
  • Product Type
    Chain Coupling Chains
  • Style
    N600
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)