Motion
N619

MORSE
N619

Delrin Coupling Chain - Size N60 Chain, 19 Links, Delrin Material
MI ITEM #08688592
MFR #N619
List Price$615.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
N619

Delrin Coupling Chain - Size N60 Chain, 19 Links, Delrin Material
MI ITEM #08688592
MFR #N619

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$615.37/each for your price

Overview

Mfr description
N619 COUPLING CH NYL DELRIN COUPLING

Specifications

  • Chain Number
    N60
  • Number Of Links
    19
  • Material
    Delrin
  • Coupling Size
    6019
  • Coupling Component
    Chain
  • Coupling Style
    Chain
  • Manufacturer Catalog Number
    630819
  • Coupling Type
    Chain Coupling
  • Lube Style
    Non-Lubricated
  • Style
    N600
  • Number Of Teeth
    19
  • Part Type
    Chain
  • Product Type
    Chain Coupling Chains

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text