Motion
262Q180H10 104

MORSE
262Q180H10 104

2.6300 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size
Mi Item #08688643
MFR #262Q180H10 104
Price$4,966.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
262Q180H10 104

2.6300 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size
Mi Item #08688643
MFR #262Q180H10 104

Mfr description
262Q180H10 104 RAIDER, UH, QH 1-3.25,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,966.75/each

Specifications

Dimensions

  • Center Distance
    2.6300 in
  • Input Torque
    178.49
  • Output Size
    1.2500 in

Details

  • Input Type
    C-Face Quill
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)