Motion
262Q140H30 111

MORSE
262Q140H30 111

2.6300 in Center Distance, C-Face Quill Input, Hollow Output, 1.6875 in Output Size
MI ITEM #08688743
MFR #262Q140H30 111
Your Price$4,010.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
262Q140H30 111

2.6300 in Center Distance, C-Face Quill Input, Hollow Output, 1.6875 in Output Size
MI ITEM #08688743
MFR #262Q140H30 111

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,010.63/each(List $4,812.75)

Overview

Mfr description
262Q140H30 111 RAIDER, UH, QH 1-3.25,

Specifications

  • Center Distance
    2.6300 in
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.6875 in
  • Input Torque
    77.25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text