Motion
206Q56H40 103

MORSE
206Q56H40 103

2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.1875 in Output Size
Mi Item #08689815
MFR #206Q56H40 103
Price$2,839.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
206Q56H40 103

2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.1875 in Output Size
Mi Item #08689815
MFR #206Q56H40 103

Mfr description
206Q56H40 103 RAIDER, UH, QH 1-3.25,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,839.47/each

Specifications

Dimensions

  • Center Distance
    2.0600 in
  • Input Torque
    33.13
  • Output Size
    1.1875 in

Details

  • Input Type
    C-Face Quill
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)