Motion
300Q56H50 107

MORSE
300Q56H50 107

3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size
Mi Item #08690075
MFR #300Q56H50 107
Price$4,532.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
300Q56H50 107

3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size
Mi Item #08690075
MFR #300Q56H50 107

Mfr description
300Q56H50 107 RAIDER, UH, QH 1-3.25,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,532.04/each

Specifications

Dimensions

  • Center Distance
    3.0000 in
  • Input Torque
    69.15
  • Output Size
    1.4375 in

Details

  • Input Type
    C-Face Quill
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)