Motion
6218-RS1

SKF
6218-RS1

Radial/deep Groove Ball Bearing - Straight Bore, 90 mm ID, 160 mm OD, 30 mm Width, Single Sealed, Without Snap Ring, CN (Normal) Internal Clearance
Mi Item #08690316
MFR #6218-RS1
Price$364.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6218-RS1

Radial/deep Groove Ball Bearing - Straight Bore, 90 mm ID, 160 mm OD, 30 mm Width, Single Sealed, Without Snap Ring, CN (Normal) Internal Clearance
Mi Item #08690316
MFR #6218-RS1

Mfr description
6218-RS1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$364.71/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    30 mm
  • Weight
    4.79 lbs, 2.17 kg

Details

  • Ball Retainer Material
    Sheet Metal
  • Ball Screw Application
    No
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Flush Ground
    No
  • Internal Clearance
    CN (Normal)
  • Max Rpm
    2600 rpm
  • Maximum Operating RPM
    2600 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    101000 N, 22706 lbf
  • Radial Static Load Capacity
    73500 N, 16523 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)