Motion
2663110

MORSE
2663110

Mechanical Clutch - MZEU Series, 70 mm Bore Diameter
Mi Item #08690332
MFR #2663110
Price$77,976.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
2663110

Mechanical Clutch - MZEU Series, 70 mm Bore Diameter
Mi Item #08690332
MFR #2663110

Mfr description
MZEU70-CLUTCH MZEU CLUTCHES-900, 2663110
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77,976.55/each

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Bore Size
    2.7558 in, 70 mm
  • Weight
    40.58 lbs

Details

  • Drag Torque
    0.936703 lbs, 1.27 N-m
  • Manufacturer Upc Number
    662288930174
  • Max Rpm
    250 rpm
  • Maximum Speed
    250 rpm
  • Series
    MZEU
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)