Motion
2663581

MORSE
2663581

Mechanical Clutch - MZEU Series, 60 mm Bore Diameter
MI ITEM #08690365
MFR #2663581
Price$8,468.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
2663581

Mechanical Clutch - MZEU Series, 60 mm Bore Diameter
MI ITEM #08690365
MFR #2663581

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,468.45/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Bore Size
    2.3620 in, 60 mm
  • Weight
    6.93 lbs

Details

  • Drag Torque
    0.722810879 lbs, 0.98 N-m
  • Manufacturer Upc Number
    662288930648
  • Max Rpm
    1200 rpm
  • Maximum Speed
    1200 rpm
  • Series
    MZEU

Overview

Mfr description
MZEU60-E2 FLANGE SET MZEU CLUTCHES-900,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought