Motion
MR500A 1-1/8FB CL

MORSE
MR500A 1-1/8FB CL

Mechanical Clutch - M Series, 1.1250 in Bore Diameter, Operation Mode: High Speed outer race overrunning
Mi Item #08690436
MFR #MR500A 1-1/8FB CL
Price$5,835.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
MR500A 1-1/8FB CL

Mechanical Clutch - M Series, 1.1250 in Bore Diameter, Operation Mode: High Speed outer race overrunning
Mi Item #08690436
MFR #MR500A 1-1/8FB CL

Mfr description
MR500A 1-1/8FB CL M SERIES CLUTCH,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,835.63/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Bore Size
    1.1250 in, 28.58 mm
  • Outer Width
    3.3750 in
  • Weight
    11 lbs

Details

  • Manufacturer Upc Number
    662288501404
  • Max Rpm
    2400 rpm
  • Maximum Speed
    2400 rpm
  • Mode of Operation
    High Speed outer race overrunning
  • Series
    M
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)