Motion
KK25-2K

MORSE
KK25-2K

Mechanical Clutch - KK Series, 25 mm Bore Diameter, 2.0470 in, 52 mm Overall Diameter
Mi Item #08690461
MFR #KK25-2K
Price$2,080.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
KK25-2K

Mechanical Clutch - KK Series, 25 mm Bore Diameter, 2.0470 in, 52 mm Overall Diameter
Mi Item #08690461
MFR #KK25-2K

Mfr description
KK25-2K KK CLUTCH-900, 2657179
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,080.58/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Bore Size
    0.9843 in, 25 mm
  • Outside Diameter
    2.0470 in, 52 mm
  • Overall Diameter
    2.0470 in, 52 mm
  • Weight
    0.44 lbs

Details

  • Manufacturer Upc Number
    662288927464
  • Max Rpm
    2500 rpm
  • Maximum Speed
    2500 rpm
  • Series
    KK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)