Motion
KK35-1K

MORSE
KK35-1K

Mechanical Clutch - KK Series, 35 mm Bore Diameter, 2.8350 in, 72 mm Overall Diameter
Mi Item #08690464
MFR #KK35-1K
Price$2,528.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
KK35-1K

Mechanical Clutch - KK Series, 35 mm Bore Diameter, 2.8350 in, 72 mm Overall Diameter
Mi Item #08690464
MFR #KK35-1K

Mfr description
KK35-1K KK CLUTCH-900, 2657260
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,528.16/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Bore Size
    1.3780 in, 35 mm
  • Outside Diameter
    2.8350 in, 72 mm
  • Overall Diameter
    2.8350 in, 72 mm
  • Weight
    0.90 lbs

Details

  • Manufacturer Upc Number
    662288927556
  • Max Rpm
    1800 rpm
  • Maximum Speed
    1800 rpm
  • Series
    KK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)