Motion
KK40-2K

MORSE
KK40-2K

Mechanical Clutch - KK Series, 40 mm Bore Diameter, 3.1500 in, 80 mm Overall Diameter
Mi Item #08690468
MFR #KK40-2K
Price$1,456.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
KK40-2K

Mechanical Clutch - KK Series, 40 mm Bore Diameter, 3.1500 in, 80 mm Overall Diameter
Mi Item #08690468
MFR #KK40-2K

Mfr description
KK40-2K KK CLUTCH-900, 2657328
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,456.93/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Bore Size
    1.5748 in, 40 mm
  • Outside Diameter
    3.1500 in, 80 mm
  • Overall Diameter
    3.1500 in, 80 mm
  • Weight
    1.32 lbs

Details

  • Manufacturer Upc Number
    662288927600
  • Max Rpm
    1800 rpm
  • Maximum Speed
    1800 rpm
  • Series
    KK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)