Motion
KK40-2GD 1K

MORSE
KK40-2GD 1K

Mechanical Clutch - KK Series, 40 mm Bore Diameter, 3.1500 in, 80 mm Overall Diameter
MI ITEM #08690470
MFR #KK40-2GD 1K
Your Price$1,771.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
KK40-2GD 1K

Mechanical Clutch - KK Series, 40 mm Bore Diameter, 3.1500 in, 80 mm Overall Diameter
MI ITEM #08690470
MFR #KK40-2GD 1K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,771.77/each(List $2,126.13)

Overview

Mfr description
KK40-2GD 1K KK CLUTCH-900, 2657344

Specifications

  • Series
    KK
  • Bore Diameter
    40 mm
  • Overall Diameter
    3.1500 in, 80 mm
  • Bore Size
    1.5748 in, 40 mm
  • Manufacturer Upc Number
    662288927624
  • Weight
    1.90 lbs
  • Max Rpm
    1800 rpm
  • Maximum Speed
    1800 rpm
  • Outside Diameter
    3.1500 in, 80 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought