Motion
NFS-70

MORSE
NFS-70

Mechanical Clutch - NFS Series, 70 mm Bore Diameter
Mi Item #08690471
MFR #NFS-70
Price$10,867.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
NFS-70

Mechanical Clutch - NFS Series, 70 mm Bore Diameter
Mi Item #08690471
MFR #NFS-70

Mfr description
NFS-70 CLUTCH NFS SERIES CLUTCH-900,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,867.90/each

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Bore Size
    2.7558 in, 70 mm
  • Weight
    9.70 lbs

Details

  • Drag Torque
    0.91 N-m, 8.0520 in
  • Manufacturer Upc Number
    662288928195
  • Max Rpm
    750 rpm
  • Maximum Speed
    750 rpm
  • Model Type
    NFS 70
  • Series
    NFS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)