Motion
51101

ROLLWAY
51101

Thrust Bearing - Single-Direction, 12 mm Bore, 26 mm OD
MI ITEM #08690700
MFR #51101
List Price$113.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
51101

Thrust Bearing - Single-Direction, 12 mm Bore, 26 mm OD
MI ITEM #08690700
MFR #51101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$113.70/each for your price

Overview

Mfr description
51101 BALL THRUST 51100-51400, 51101

Specifications

  • Bore Type
    Straight
  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Country of Origin
    China
  • Internal Clearance
    Normal
  • Radial Dynamic Load Capacity
    2293 lbf
  • Seal Type
    Unsealed
  • Cage Material
    Steel
  • Manufacturer Product Page
  • Material
    52100 Bearing Steel
  • Weight
    0.05 lbs
  • Rolling Element
    Ball
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought