Motion
51202

ROLLWAY
51202

Thrust Bearing - Single-Direction, 15 mm Bore, 32 mm OD
MI ITEM #08690703
MFR #51202
Price$129.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
51202

Thrust Bearing - Single-Direction, 15 mm Bore, 32 mm OD
MI ITEM #08690703
MFR #51202

Mfr description
51202 BALL THRUST 51100-51400, 51202
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.26/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    32 mm
  • Weight
    0.10 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Country of Origin
    China
  • Internal Clearance
    Normal
  • Manufacturer Product Page
  • Material
    52100 Bearing Steel
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    3709 lbf
  • Rolling Element
    Ball
  • Seal Type
    Unsealed
  • Thrust Bearing Type
    Single-Direction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)