Motion
51203

ROLLWAY
51203

Thrust Bearing - Single-Direction, 17 mm Bore, 35 mm OD
MI ITEM #08690705
MFR #51203
Price$226.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
51203

Thrust Bearing - Single-Direction, 17 mm Bore, 35 mm OD
MI ITEM #08690705
MFR #51203

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$226.29/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    35 mm
  • Weight
    0.11 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Country of Origin
    China
  • Internal Clearance
    Normal
  • Manufacturer Product Page
  • Material
    52100 Bearing Steel
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    3822 lbf
  • Rolling Element
    Ball
  • Seal Type
    Unsealed
  • Thrust Bearing Type
    Single-Direction

Overview

Mfr description
51203 BALL THRUST 51100-51400, 51203

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text