Motion
51116

ROLLWAY
51116

Thrust Bearing - Single-Direction, 80 mm Bore, 105 mm OD
MI ITEM #08690727
MFR #51116
Price$623.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
51116

Thrust Bearing - Single-Direction, 80 mm Bore, 105 mm OD
MI ITEM #08690727
MFR #51116

Mfr description
51116 BALL THRUST 51100-51400, 51116
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$623.40/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    105 mm
  • Weight
    0.85 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Country of Origin
    China
  • Internal Clearance
    Normal
  • Manufacturer Product Page
  • Material
    52100 Bearing Steel
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    10903 lbf
  • Rolling Element
    Ball
  • Seal Type
    Unsealed
  • Thrust Bearing Type
    Single-Direction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)