Motion
51312

ROLLWAY
51312

Thrust Bearing - Single-Direction, 60 mm Bore, 110 mm OD
Mi Item #08690732
MFR #51312
Price$1,073.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
51312

Thrust Bearing - Single-Direction, 60 mm Bore, 110 mm OD
Mi Item #08690732
MFR #51312

Mfr description
51312 BALL THRUST 51100-51400, 51312
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,073.83/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    110 mm
  • Weight
    3.01 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Country of Origin
    China
  • Internal Clearance
    Normal
  • Manufacturer Product Page
  • Material
    52100 Bearing Steel
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    26527 lbf
  • Rolling Element
    Ball
  • Seal Type
    Unsealed
  • Thrust Bearing Type
    Single-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)