Motion
51417 M

ROLLWAY
51417 M

Thrust Bearing - Single-Direction, 85 mm Bore, 180 mm OD
MI ITEM #08690752
MFR #51417 M
Price$7,130.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
51417 M

Thrust Bearing - Single-Direction, 85 mm Bore, 180 mm OD
MI ITEM #08690752
MFR #51417 M

Mfr description
51417 M BALL THRUST 51100-51400, 51417 M
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,130.32/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    180 mm
  • Weight
    20.83 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Country of Origin
    China
  • Internal Clearance
    Normal
  • Manufacturer Product Page
  • Material
    52100 Bearing Steel
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    78458 lbf
  • Rolling Element
    Ball
  • Seal Type
    Unsealed
  • Thrust Bearing Type
    Single-Direction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)