Motion
22209 MB W33

ROLLWAY
22209 MB W33

Spherical Roller Bearing - 45 mm ID, 85 mm OD, 23 mm Width, Straight Bore, Open
MI ITEM #08690785
MFR #22209 MB W33
Price$989.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
22209 MB W33

Spherical Roller Bearing - 45 mm ID, 85 mm OD, 23 mm Width, Straight Bore, Open
MI ITEM #08690785
MFR #22209 MB W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$989.22/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    23 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    222

Overview

Mfr description
22209 MB W33 SPHERICAL DOUBLE ROW,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought