Motion
22206 C C3 W33

ROLLWAY
22206 C C3 W33

Spherical Roller Bearing - 30 mm ID, 62 mm OD, 20 mm Width, Straight Bore, Open
Mi Item #08690789
MFR #22206 C C3 W33
Price$718.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
22206 C C3 W33

Spherical Roller Bearing - 30 mm ID, 62 mm OD, 20 mm Width, Straight Bore, Open
Mi Item #08690789
MFR #22206 C C3 W33

Mfr description
22206 C C3 W33 SPHERICAL DOUBLE ROW,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$718.94/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    20 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)