Motion
23076 CA KC3 W33

ROLLWAY
23076 CA KC3 W33

Spherical Roller Bearing - 380 mm ID, 560 mm OD, 135 mm Width, Tapered 1:12 Bore, Open
Mi Item #08690811
MFR #23076 CA KC3 W33
Price$87,432.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
23076 CA KC3 W33

Spherical Roller Bearing - 380 mm ID, 560 mm OD, 135 mm Width, Tapered 1:12 Bore, Open
Mi Item #08690811
MFR #23076 CA KC3 W33

Mfr description
23076 CA KC3 W33 SPHERICAL DOUBLE ROW,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87,432.14/each

Specifications

Dimensions

  • Bore Diameter  
    380 mm
  • Outside Diameter  
    560 mm
  • Overall Width  
    135 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)