Motion
22224 MB K W33

ROLLWAY
22224 MB K W33

Spherical Roller Bearing - 120 mm ID, 215 mm OD, 58 mm Width, Tapered 1:12 Bore, Open
MI ITEM #08690833
MFR #22224 MB K W33
Price$4,859.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
22224 MB K W33

Spherical Roller Bearing - 120 mm ID, 215 mm OD, 58 mm Width, Tapered 1:12 Bore, Open
MI ITEM #08690833
MFR #22224 MB K W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,859.57/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    58 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    222

Overview

Mfr description
22224 MB K W33 SPHERICAL DOUBLE ROW,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought