Motion
22308 VS C4 F80 W33

ROLLWAY
22308 VS C4 F80 W33

Spherical Roller Bearing - 40 mm ID, 90 mm OD, 33 mm Width, Straight Bore, Open
Mi Item #08690861
MFR #22308 VS C4 F80 W33
Price$871.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
22308 VS C4 F80 W33

Spherical Roller Bearing - 40 mm ID, 90 mm OD, 33 mm Width, Straight Bore, Open
Mi Item #08690861
MFR #22308 VS C4 F80 W33

Mfr description
22308 VS C4 F80 W33 SPHERICAL DOUBLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$871.15/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    33 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    223
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)