Motion
23026 CA W33

ROLLWAY
23026 CA W33

Spherical Roller Bearing - 130 mm ID, 200 mm OD, 52 mm Width, Straight Bore, Open
MI ITEM #08690899
MFR #23026 CA W33
Price$2,802.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
23026 CA W33

Spherical Roller Bearing - 130 mm ID, 200 mm OD, 52 mm Width, Straight Bore, Open
MI ITEM #08690899
MFR #23026 CA W33

Mfr description
23026 CA W33 SPHERICAL DOUBLE ROW,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,802.32/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    52 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    230

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)