Motion
23226 CA KC3 W33

ROLLWAY
23226 CA KC3 W33

Spherical Roller Bearing - 130 mm ID, 230 mm OD, 80 mm Width, Tapered 1:12 Bore, Open
MI ITEM #08690945
MFR #23226 CA KC3 W33
Price$2,700.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
23226 CA KC3 W33

Spherical Roller Bearing - 130 mm ID, 230 mm OD, 80 mm Width, Tapered 1:12 Bore, Open
MI ITEM #08690945
MFR #23226 CA KC3 W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,700.29/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter  
    230 mm
  • Overall Width  
    80 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    232

Overview

Mfr description
23226 CA KC3 W33 SPHERICAL DOUBLE ROW,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought