Motion
23238 CA C3 W33

ROLLWAY
23238 CA C3 W33

Spherical Roller Bearing - 190 mm ID, 340 mm OD, 120 mm Width, Straight Bore, Open
Mi Item #08690955
MFR #23238 CA C3 W33
Price$7,667.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
23238 CA C3 W33

Spherical Roller Bearing - 190 mm ID, 340 mm OD, 120 mm Width, Straight Bore, Open
Mi Item #08690955
MFR #23238 CA C3 W33

Mfr description
23238 CA C3 W33 SPHERICAL DOUBLE ROW,
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7,667.80/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    120 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    232
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)