Motion
23240 CA C3 W33

ROLLWAY
23240 CA C3 W33

Spherical Roller Bearing - 200 mm ID, 360 mm OD, 128 mm Width, Tapered 1:12 Bore, Open
MI ITEM #08690957
MFR #23240 CA C3 W33
Price$8,761.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
23240 CA C3 W33

Spherical Roller Bearing - 200 mm ID, 360 mm OD, 128 mm Width, Tapered 1:12 Bore, Open
MI ITEM #08690957
MFR #23240 CA C3 W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,761.47/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    128 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    232

Overview

Mfr description
23240 CA C3 W33 SPHERICAL DOUBLE ROW,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought