Motion
24026 CA W33

ROLLWAY
24026 CA W33

Spherical Roller Bearing - 130 mm ID, 200 mm OD, 69 mm Width, Straight Bore, Open
MI ITEM #08690964
MFR #24026 CA W33
Price$3,741.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
24026 CA W33

Spherical Roller Bearing - 130 mm ID, 200 mm OD, 69 mm Width, Straight Bore, Open
MI ITEM #08690964
MFR #24026 CA W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,741.47/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    69 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    240

Overview

Mfr description
24026 CA W33 SPHERICAL DOUBLE ROW,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought