Motion
24038 CA W33

ROLLWAY
24038 CA W33

Spherical Roller Bearing - 190 mm ID, 290 mm OD, 100 mm Width, Straight Bore, Open
MI ITEM #08690973
MFR #24038 CA W33
Price$9,718.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
24038 CA W33

Spherical Roller Bearing - 190 mm ID, 290 mm OD, 100 mm Width, Straight Bore, Open
MI ITEM #08690973
MFR #24038 CA W33

Mfr description
24038 CA W33 SPHERICAL DOUBLE ROW,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,718.63/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Outside Diameter  
    290 mm
  • Overall Width  
    100 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    240

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)