Motion
23230 CA W33

ROLLWAY
23230 CA W33

Spherical Roller Bearing - 150 mm ID, 270 mm OD, 96 mm Width, Straight Bore, Open
MI ITEM #08690984
MFR #23230 CA W33
Price$4,451.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
23230 CA W33

Spherical Roller Bearing - 150 mm ID, 270 mm OD, 96 mm Width, Straight Bore, Open
MI ITEM #08690984
MFR #23230 CA W33

Mfr description
23230 CA W33 SPHERICAL DOUBLE ROW,
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,451.98/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    270 mm
  • Overall Width  
    96 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    232

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)